Shop All Timing Belt Pulleys
B B Manufacturing
TL24L050, Timing Pulley, Steel, Black Oxide,
Mfr # TL24L050
Zoro # G305357516
product price: $36.45
/ea
Sold in multiples of 2 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Width 3.375 inch
- Flange Dia. (In.) 3.094 inch
- Pitch Dia. (In.) 2.865 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL24L050
- Zoro # G305357516
- UPC # 195057625013
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.094 inch |
Pitch Dia. (In.) | 2.865 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Steel |
Number of Teeth | 24 |
Finish | Black Oxide |
Weight | 0.814 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Spring Canister (PN31XG6502G)
- ARO Pump Asm, 2" 50:1, LM2250E-31-B (LM2250E-31-B)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B Manufacturing Timing Belt Pulleys