Shop All Timing Belt Pulleys
B B Manufacturing
TL24H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL24H200
Zoro # G705357536
product price: $77.32
/ea
Free Shipping & Returns
$77.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Number of Teeth 24
- Flange Dia. (In.) 4.05 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL24H200
- Zoro # G705357536
- UPC # 195057629851
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Flange Dia. (In.) | 4.05 inch |
Pitch Dia. (In.) | 3.82 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 2.344 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 24 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 2.937 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6501V1)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B Manufacturing Timing Belt Pulleys