Shop All Timing Belt Pulleys
B B Manufacturing
TL24H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL24H150
Zoro # G405357553
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 3.766 inch
- Pitch Dia. (In.) 3.82 inch
- Width 4.5 inch
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL24H150
- Zoro # G405357553
- UPC # 195057629127
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.766 inch |
Pitch Dia. (In.) | 3.82 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 4.05 inch |
Overall Length | 1.812 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Number of Teeth | 24 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Weight | 2.2 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 1" (235117)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves