Shop All Timing Belt Pulleys
B B Manufacturing
TL22L100-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL22L100-1008
Zoro # G905357596
Sold in multiples of 2 for $75.64
$75.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Width 1.25 inch
- Flange Dia. (In.) 2.875 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL22L100-1008
- Zoro # G905357596
- UPC # 195057627376
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 22 |
Material | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, Metric For Use with KM12 Locknut (MB12)
- BREEZE Hose Clamp, GP, SAE 12,316SS, PK10 (66012)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B Manufacturing Timing Belt Pulleys