Shop All Timing Belt Pulleys
B B Manufacturing
TL22L075-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL22L075-1008
Zoro # G605357551
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Pitch Dia. (In.) 2.626 inch
- Material Steel
- Flange Dia. (In.) 2.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL22L075-1008
- Zoro # G605357551
- UPC # 195057626256
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Pitch Dia. (In.) | 2.626 inch |
Flange Dia. (In.) | 2.875 inch |
Width | 1.25 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Material | Steel |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.065 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- CAMPBELL HAUSFELD Pressure Switch (CW211300AV)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B Manufacturing Pulleys & Sheaves