Shop All Timing Belt Pulleys
B B Manufacturing
TL22L050-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL22L050-1008
Zoro # G105357518
product price: $34.62
/ea
Sold in multiples of 2 for $69.24
$69.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Flange Dia. (In.) 2.875 inch
- Material Steel
- Pitch Dia. (In.) 2.626 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL22L050-1008
- Zoro # G105357518
- UPC # 195057624993
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Width | 1.25 inch |
Overall Length | 0.875 inch |
Length | 3 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 22 |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Weight | 0.893 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- OETIKER Clamp, Oetiker, Stepless, 16.2mm, 100 Bag (16702494)
- FESTO Plastic Tubing PUN-6X1-SI (PUN-6X1-SI)
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B Manufacturing Timing Belt Pulleys