Shop All Timing Belt Pulleys
B B Manufacturing
TL20L100-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL20L100-1008
Zoro # G705357598
product price: $35.79
/ea
Sold in multiples of 2 for $71.58
$71.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 2.625 inch
- Pitch Dia. (In.) 2.387 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL20L100-1008
- Zoro # G705357598
- UPC # 195057627352
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Flange Dia. (In.) | 2.625 inch |
Pitch Dia. (In.) | 2.387 inch |
Width | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Steel |
Number of Teeth | 20 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R54 (80R54)
- LDI INDUSTRIES Flow Sight (F155)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- BREEZE Hose Clamp, GP, SAE 36,305SS, PK10 (63036H)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B Manufacturing Pulleys & Sheaves