Shop All Timing Belt Pulleys
B B Manufacturing
TL20L075-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL20L075-1008
Zoro # G705357635
Sold in multiples of 2 for $66.52
$66.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Pitch Dia. (In.) 2.387 inch
- Width 1.25 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL20L075-1008
- Zoro # G705357635
- UPC # 195057626232
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Pitch Dia. (In.) | 2.387 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.625 inch |
Length | 3 inch |
Height | 3 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Bore Type | Taper Lock Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.796 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORLUBE Water-Based Cutting Fluid, 8 oz, Half Pint Jar, 12PK (3011)
- TOMPKINS Hydraulic Fitting-Steel32MOR-32FP (6405-32-32)
- POWERFLITE A66 68" Outside Length, 1/2" Top Width, 1 Ribs (A66-2)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B Manufacturing Timing Belt Pulleys