Shop All Timing Belt Pulleys
B B Manufacturing
TL20L050-1108, Timing Pulley, Steel, Black Oxide,
Mfr # TL20L050-1108
Zoro # G605357582
product price: $30.09
/ea
Sold in multiples of 2 for $60.18
$60.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.357 inch
- Width 1.25 inch
- Number of Teeth 20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL20L050-1108
- Zoro # G605357582
- UPC # 195057624986
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.357 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.625 inch |
Pitch Dia. (In.) | 2.387 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Number of Teeth | 20 |
Material | Steel |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.608 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40BS30H X 1)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (C-193-BO)
- B B MANUFACTURING 36-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3M09-6FA3)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B Manufacturing Pulleys & Sheaves