Shop All Timing Belt Pulleys
B B Manufacturing
TL20H200, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL20H200
Zoro # G505357712
product price: $65.93
/ea
$65.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1215
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Pitch Dia. (In.) 3.183 inch
- Number of Teeth 20
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL20H200
- Zoro # G505357712
- UPC # 195057629837
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Pitch Dia. (In.) | 3.183 inch |
Flange Dia. (In.) | 3.256 inch |
Width | 4 inch |
Length | 3 inch |
Height | 4 inch |
Overall Length | 2.344 inch |
Details
Bushing Required - Timing Belt Pulleys | 1215 |
Number of Teeth | 20 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.892 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- NATIONAL Small Bore Metric Seals, 32X50X10-R2LS32-S (32X50X10-R2LS32-S)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B Manufacturing Pulleys & Sheaves