Shop All Timing Belt Pulleys
B B Manufacturing
TL20H150, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL20H150
Zoro # G805357658
product price: $53.61
/ea
$53.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1215
- Outside Dia. - Timing Belt Pulleys 3.129 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
- Number of Teeth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL20H150
- Zoro # G805357658
- UPC # 195057629103
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.129 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.183 inch |
Flange Dia. (In.) | 3.256 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.812 inch |
Details
Bushing Required - Timing Belt Pulleys | 1215 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 20 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.244 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FTP554)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25 in OD (AK1241)
- JET Bearing (BB-6202ZZ)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B Manufacturing Pulleys & Sheaves