Shop All Timing Belt Pulleys
B B Manufacturing
TL18L100-1108, Timing Pulley, Steel, Black Oxide,
Mfr # TL18L100-1108
Zoro # G705357727
Sold in multiples of 2 for $68.78
$68.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Width 1.25 inch
- Number of Teeth 18
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL18L100-1108
- Zoro # G705357727
- UPC # 195057627345
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.149 inch |
Flange Dia. (In.) | 2.375 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Number of Teeth | 18 |
Material | Steel |
Bore Type | Taper Lock Bushing |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- PARKER Hydraulic hose 1''-18752 AC-3000 PSI (387TC-16)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B Manufacturing Timing Belt Pulleys