Shop All Timing Belt Pulleys
B B Manufacturing
TL18L075-1008, Timing Pulley, Steel, Black Oxide,
Mfr # TL18L075-1008
Zoro # G105357235
product price: $31.45
/ea
Sold in multiples of 2 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Bore Type Taper Lock Bushing
- Width 1.25 inch
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL18L075-1008
- Zoro # G105357235
- UPC # 195057626218
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.375 inch |
Pitch Dia. (In.) | 2.149 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Material | Steel |
Weight | 0.584 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 9.75"OD (2BK100H)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (629RS)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- BANDO 5410 mm Outside Length, 17 mm Top Width, 1 Ribs (BX210)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B Manufacturing Pulleys & Sheaves