Shop All Timing Belt Pulleys
B B Manufacturing
TL18L050-1108, Timing Pulley, Steel, Black Oxide,
Mfr # TL18L050-1108
Zoro # G705357284
Sold in multiples of 2 for $54.24
$54.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.119 inch
- Material Steel
- Pitch Dia. (In.) 2.149 inch
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL18L050-1108
- Zoro # G705357284
- UPC # 195057624962
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.119 inch |
Pitch Dia. (In.) | 2.149 inch |
Flange Dia. (In.) | 2.375 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 0.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Material | Steel |
Number of Teeth | 18 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.44 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- MILTON Replacement Hose Whip for 516, 15" (519)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B Manufacturing Timing Belt Pulleys