Shop All Timing Belt Pulleys
B B Manufacturing
TL18H150, Timing Pulley, Steel, Black Oxide,
Mfr # TL18H150
Zoro # G105357297
Sold in multiples of 2 for $111.24
$111.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1215
- Outside Dia. - Timing Belt Pulleys 2.811 inch
- Width 4.5 inch
- Material Steel
- Number of Teeth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL18H150
- Zoro # G105357297
- UPC # 195057629097
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.811 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.1 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.812 inch |
Details
Bushing Required - Timing Belt Pulleys | 1215 |
Material | Steel |
Number of Teeth | 18 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.548 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 32 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A30.5/4L325)
- BURNDY Oxide Inhibitor, Copper to Copper, 4oz (PENE4)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B Manufacturing Pulleys & Sheaves