Shop All Timing Belt Pulleys
B B Manufacturing
TL16H300, Timing Pulley, Steel, Black Oxide,
Mfr # TL16H300
Zoro # G605357322
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Flange Dia. (In.) 2.78 inch
- Material Steel
- Width 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL16H300
- Zoro # G605357322
- UPC # 195057630420
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Flange Dia. (In.) | 2.78 inch |
Width | 4 inch |
Pitch Dia. (In.) | 2.546 inch |
Length | 4 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 16 |
Weight | 2.612 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- MARATHON MOTORS 3,1725, Dp, 56Hz, 3/60/208-230/460 (056T17D5350)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- B B Manufacturing Pulleys & Sheaves