Shop All Timing Belt Pulleys
B B Manufacturing
TL16H200, Timing Pulley, Steel, Black Oxide,
Mfr # TL16H200
Zoro # G905357312
product price: $60.82
/ea
$60.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Pitch Dia. (In.) 2.546 inch
- Material Steel
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL16H200
- Zoro # G905357312
- UPC # 195057629813
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Pitch Dia. (In.) | 2.546 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.78 inch |
Overall Length | 2.344 inch |
Length | 3 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Material | Steel |
Number of Teeth | 16 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.918 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- B B Manufacturing Timing Belt Pulleys