Shop All Timing Belt Pulleys
B B Manufacturing
TL16H150, Timing Pulley, Steel, Black Oxide,
Mfr # TL16H150
Zoro # G605357360
Sold in multiples of 2 for $107.92
$107.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.492 inch
- Material Steel
- Number of Teeth 16
- Flange Dia. (In.) 2.78 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # TL16H150
- Zoro # G605357360
- UPC # 195057629080
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.492 inch |
Flange Dia. (In.) | 2.78 inch |
Pitch Dia. (In.) | 2.546 inch |
Width | 5 inch |
Overall Length | 1.812 inch |
Length | 2 inch |
Height | 5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Material | Steel |
Number of Teeth | 16 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Weight | 1.537 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/3 HP, 825 RPM, 208-230V, TEAO, Extended Studs (EM3405F)
- DAYTON B123 V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ6)
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting (0.44DSR05.00)
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B Manufacturing Timing Belt Pulleys