Shop All Timing Belt Pulleys
B B Manufacturing
TL14H150-1108, Timing Pulley, Steel, Black Oxide,
Mfr # TL14H150-1108
Zoro # G705357390
product price: $52.76
/ea
Sold in multiples of 2 for $105.52
$105.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.174 inch
- Material Steel
- Width 5 inch
- Flange Dia. (In.) 2.461 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL14H150-1108
- Zoro # G705357390
- UPC # 195057629073
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.174 inch |
Width | 5 inch |
Flange Dia. (In.) | 2.461 inch |
Pitch Dia. (In.) | 2.228 inch |
Length | 2 inch |
Height | 5 inch |
Overall Length | 1.812 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 14 |
Finish | Black Oxide |
Weight | 0.926 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Sheave (10-0077)
- MONARCH Power Unit, 15gal., 208-230/460VAC, 2500psi (T2VC405C02F1-01)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- SPEEDAIRE Breather Vent, 3/8" NPT, 11/16" dia. (1EJT7)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B Manufacturing Timing Belt Pulleys