Shop All Timing Belt Pulleys
B B Manufacturing
TL14H100-1108, Timing Pulley, Steel, Black Oxide,
Mfr # TL14H100-1108
Zoro # G805357306
product price: $38.29
/ea
Sold in multiples of 2 for $76.58
$76.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.174 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 2.228 inch
- Flange Dia. (In.) 2.461 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # TL14H100-1108
- Zoro # G805357306
- UPC # 195057628304
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.174 inch |
Pitch Dia. (In.) | 2.228 inch |
Flange Dia. (In.) | 2.461 inch |
Width | 3 inch |
Overall Length | 1.312 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 14 |
Item | Timing Belt Pulley |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 0.723 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (5L800)
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 32-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-3P06-6FA3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B Manufacturing Pulleys & Sheaves