Shop All Tapered & QD Bushings
B B Manufacturing
SKx42mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx42mm
Zoro # G705367207
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 42.0 mm
- Length 1.875 inch
- Material Steel
- Dimension L 1.875 inch
- Bolt Circle Dia. 3.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx42mm
- Zoro # G705367207
- UPC # 195057202177
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 42.0 mm |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Dimension D | 3.875 inch |
Dimension E | 1.375 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 3.117 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Milton Industries MIL-1814 0.38 in. NPT Female (MIL-1814)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate, (Mx4-1/4)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- B B Manufacturing Bushings