Shop All Tapered & QD Bushings
B B Manufacturing
SKx2, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx2
Zoro # G605366942
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 inch
- Length 1.875 inch
- Dimension D 3.875 inch
- Dimension E 1.375 inch
- Dimension L 1.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx2
- Zoro # G605366942
- UPC # 195057201989
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 inch |
Length | 1.875 inch |
Dimension D | 3.875 inch |
Dimension E | 1.375 inch |
Dimension L | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- B B Manufacturing Bushings