Shop All Tapered & QD Bushings
B B Manufacturing
SKx2-9/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx2-9/16
Zoro # G105367364
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 9/16 inch
- Length 1.875 inch
- Material Steel
- Dimension L 1.875 inch
- Dimension D 3.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx2-9/16
- Zoro # G105367364
- UPC # 195057202078
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 9/16 inch |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Dimension D | 3.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Dimension E | 1.375 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- DODGE Sds X 1-3/8-Kw Bushing (120402)
- B B Manufacturing Bushings