Shop All Tapered & QD Bushings
B B Manufacturing
SKx2-5/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx2-5/8
Zoro # G205367349
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 5/8 inch
- Length 1.875 inch
- Dimension L 1.875 inch
- Dimension B 2.813 inch
- Dimension E 1.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx2-5/8
- Zoro # G205367349
- UPC # 195057202085
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 5/8 inch |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Dimension B | 2.813 inch |
Dimension E | 1.375 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension D | 3.875 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 2 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- GATES Predator Single Belts, AP48 (AP48)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- TOMPKINS Hydraulic Fitting-Steel08FJ BULKHEAD NUT (0306-08)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING SKx2, QD Bushing, C45 Steel, Black Oxide, (SKx2)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B Manufacturing Bushings