Shop All Tapered & QD Bushings
B B Manufacturing
SKx2-3/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx2-3/8
Zoro # G305367331
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 inch
- Length 1.875 inch
- Material Steel
- Dimension D 3.875 inch
- Bolt Circle Dia. 3.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx2-3/8
- Zoro # G305367331
- UPC # 195057202047
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 inch |
Length | 1.875 inch |
Dimension D | 3.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension E | 1.375 inch |
Dimension L | 1.875 inch |
Dimension B | 2.813 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Bearing, 1-1/4" Bore Dia., PBT Housing (SUCPPL207-20C0FG1)
- TSUBAKI Detacher, Chain (D-60)
- SKF SKF-1210, Self Aligning Ball Brgs, 1210 (1210)
- SKF SKF-6405, Single Row Ball Brgs, 6405 (6405)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- B B Manufacturing Tapered & QD Bushings