Shop All Tapered & QD Bushings
B B Manufacturing
SKx2-1/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx2-1/4
Zoro # G605367369
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 inch
- Length 1.875 inch
- Bolt Circle Dia. 3.313 inch
- Dimension D 3.875 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # SKx2-1/4
- Zoro # G605367369
- UPC # 195057202023
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 inch |
Length | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension D | 3.875 inch |
Dimension B | 2.813 inch |
Dimension L | 1.875 inch |
Dimension E | 1.375 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 2 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Kit, Valve (97338107)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- DAYTON CX115 Cogged V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (3GXD1)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- B B Manufacturing Bushings