Shop All Tapered & QD Bushings
B B Manufacturing
SKx1, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx1
Zoro # G305367089
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 1.875 inch
- Material Steel
- Dimension L 1.875 inch
- Bolt Circle Dia. 3.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx1
- Zoro # G305367089
- UPC # 195057201828
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Dimension D | 3.875 inch |
Dimension E | 1.375 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 2 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- DODGE 1610 X 1 1/4-KW Taper Lock Bushing (1610 X1-1/4)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203C 2HRS)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- B B Manufacturing Tapered & QD Bushings