Shop All Tapered & QD Bushings
B B Manufacturing
SKx1-3/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx1-3/16
Zoro # G405367064
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 inch
- Length 1.875 inch
- Dimension L 1.875 inch
- Dimension D 3.875 inch
- Bolt Circle Dia. 3.313 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # SKx1-3/16
- Zoro # G405367064
- UPC # 195057201859
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 inch |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Dimension D | 3.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension E | 1.375 inch |
Dimension B | 2.813 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 2 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Lp L/H Hand Rwd (1125-5-50)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- LINCOLN LUBRICATION 30 in. Whip Hose for Grease Gun (1230)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING SKx2-1/4, QD Bushing, C45 Steel, Black Oxide, (SKx2-1/4)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- B B Manufacturing Bushings