Shop All Tapered & QD Bushings
B B Manufacturing
SKx1-15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx1-15/16
Zoro # G405367088
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 inch
- Length 1.875 inch
- Bolt Circle Dia. 3.313 inch
- Dimension L 1.875 inch
- Dimension D 3.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx1-15/16
- Zoro # G405367088
- UPC # 195057201972
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 inch |
Length | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension L | 1.875 inch |
Dimension D | 3.875 inch |
Dimension B | 2.813 inch |
Dimension E | 1.375 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 2 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- SPEEDAIRE Silencer Muffler, 3/8 In FNPT, 1 In Hex (1EJW9)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- B B Manufacturing Bushings