Shop All Tapered & QD Bushings
B B Manufacturing
SKx1-1/2, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx1-1/2
Zoro # G905367120
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 1.875 inch
- Material Steel
- Bolt Circle Dia. 3.313 inch
- Dimension B 2.813 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SKx1-1/2
- Zoro # G905367120
- UPC # 195057201903
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Dimension E | 1.375 inch |
Dimension D | 3.875 inch |
Dimension L | 1.875 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 2 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune Up Kit For 13F640 to 13F643 (96024)
- TOMPKINS Hydraulic Fitting-Steel10MOR HEX HEAD PLUG (6408-10)
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- ZORO SELECT QD Bushing, SH, 20 mm B Dia, 1.25 in L (SHX20MM)
- B B Manufacturing Tapered & QD Bushings