Shop All Tapered & QD Bushings
B B Manufacturing
SHx7/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx7/8
Zoro # G305367096
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 inch
- Length 3 inch
- Material Steel
- Dimension B 1.871 inch
- Dimension L 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx7/8
- Zoro # G305367096
- UPC # 195057200869
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 inch |
Length | 3 inch |
Dimension B | 1.871 inch |
Dimension L | 1.25 inch |
Dimension E | 0.875 inch |
Bolt Circle Dia. | 2.25 inch |
Dimension D | 2.688 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe 90 Street Elbow: 3/8-18 A, 3/8-18 B (9077600)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6520, Suction, 10 micron (ZX-SF6520)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- POWERDRIVE Split Taper Bushing, Series Q1, 3/4 In (Q1 X 3/4)
- B B Manufacturing Bushings