Shop All Tapered & QD Bushings
B B Manufacturing
SHx32mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx32mm
Zoro # G605367024
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 32.0 mm
- Length 3 inch
- Bolt Circle Dia. 2.25 inch
- Dimension E 0.875 inch
- Dimension B 1.871 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx32mm
- Zoro # G605367024
- UPC # 195057201064
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 32.0 mm |
Length | 3 inch |
Bolt Circle Dia. | 2.25 inch |
Dimension E | 0.875 inch |
Dimension B | 1.871 inch |
Dimension D | 2.688 inch |
Dimension L | 1.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 0.952 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heat Exchanger Coil (66-0011)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- B B Manufacturing Tapered & QD Bushings