Shop All Tapered & QD Bushings
B B Manufacturing
SHx20mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx20mm
Zoro # G105367098
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20.0 mm
- Length 3 inch
- Dimension L 1.25 inch
- Material Steel
- Dimension E 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx20mm
- Zoro # G105367098
- UPC # 195057201002
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20.0 mm |
Length | 3 inch |
Dimension L | 1.25 inch |
Dimension E | 0.875 inch |
Dimension D | 2.688 inch |
Dimension B | 1.871 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1.206 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (117099 2517 X 2-1/2)
- B B Manufacturing Bushings