Shop All Tapered & QD Bushings
B B Manufacturing
SHx1/2, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx1/2
Zoro # G505367452
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 inch
- Length 3 inch
- Dimension B 1.871 inch
- Material Steel
- Bolt Circle Dia. 2.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx1/2
- Zoro # G505367452
- UPC # 195057200807
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 inch |
Length | 3 inch |
Dimension B | 1.871 inch |
Bolt Circle Dia. | 2.25 inch |
Dimension L | 1.25 inch |
Dimension E | 0.875 inch |
Dimension D | 2.688 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- DYNABRADE Male Plug, 3/8" NPT Male Thread, 1/4" (96005)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING JAx1, QD Bushing, C45 Steel, Black Oxide, (JAx1)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING 3020x2-5/8, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/8)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- DODGE 2517 X 1 3/8 Keyway Taper Locking Bushing (2517 X1-3/8 KWY 5/16 X5/32)
- B B Manufacturing Tapered & QD Bushings