Shop All Tapered & QD Bushings
B B Manufacturing
SHx1, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx1
Zoro # G305367478
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 3 inch
- Dimension E 0.875 inch
- Dimension L 1.25 inch
- Dimension D 2.688 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx1
- Zoro # G305367478
- UPC # 195057200883
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 3 inch |
Dimension E | 0.875 inch |
Dimension L | 1.25 inch |
Dimension D | 2.688 inch |
Dimension B | 1.871 inch |
Bolt Circle Dia. | 2.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 1 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06BV, Pressure Line, 5 micron, Outside-In (MF0058438)
- NOARK Ext Hndl Shaft Csa 10X10 200Mm (EHS20A)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6FP)
- B B MANUFACTURING Ex3-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/2)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SKx35mm, QD Bushing, C45 Steel, Black Oxide, (SKx35mm)
- B B MANUFACTURING Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-7/8)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- B B Manufacturing Tapered & QD Bushings