Shop All Tapered & QD Bushings
B B Manufacturing
SHx1-3/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx1-3/8
Zoro # G405367408
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 3 inch
- Dimension D 2.688 inch
- Dimension E 0.875 inch
- Bolt Circle Dia. 2.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx1-3/8
- Zoro # G405367408
- UPC # 195057200944
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 3 inch |
Dimension D | 2.688 inch |
Dimension E | 0.875 inch |
Bolt Circle Dia. | 2.25 inch |
Dimension B | 1.871 inch |
Dimension L | 1.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- BANDO TimingBelt, SynchroHT, Neoprene, 560-8M-20 (560-8M-20)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10SA)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- MARTIN 2-3/4IN QD BUSHING (S1 2 3/4)
- B B Manufacturing Tapered & QD Bushings