Shop All Tapered & QD Bushings
B B Manufacturing
SHx1-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SHx1-1/8
Zoro # G405367453
product price: $16.47
/ea
Sold in multiples of 4 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 3 inch
- Bolt Circle Dia. 2.25 inch
- Material Steel
- Dimension E 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SHx1-1/8
- Zoro # G405367453
- UPC # 195057200906
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 3 inch |
Bolt Circle Dia. | 2.25 inch |
Dimension E | 0.875 inch |
Dimension L | 1.25 inch |
Dimension D | 2.688 inch |
Dimension B | 1.871 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 5/16Tube, 1/4 (ASV310F-N02-09S)
- WESTWARD Grease Valve with Z Swivel (TTAPG04Z14FNG)
- DYNABRADE O-Ring, 1024 (01024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (747)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- BROWNING Split Taper Bushings (H7/8)
- B B Manufacturing Bushings