Shop All Tapered & QD Bushings
B B Manufacturing
SFx60mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx60mm
Zoro # G605367499
product price: $47.25
/ea
Sold in multiples of 2 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60.0 mm
- Length 3 inch
- Bolt Circle Dia. 3.875 inch
- Dimension L 2 inch
- Dimension B 3.125 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx60mm
- Zoro # G605367499
- UPC # 195057286160
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 60.0 mm |
Length | 3 inch |
Bolt Circle Dia. | 3.875 inch |
Dimension L | 2 inch |
Dimension B | 3.125 inch |
Dimension E | 1.5 inch |
Dimension D | 4.625 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 3.505 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60A24H X 1)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING SKx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/16)
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- B B Manufacturing Tapered & QD Bushings