Shop All Tapered & QD Bushings
B B Manufacturing
SFx48mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx48mm
Zoro # G705367498
product price: $43.23
/ea
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 48.0 mm
- Length 3 inch
- Material Steel
- Dimension L 2 inch
- Dimension D 4.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx48mm
- Zoro # G705367498
- UPC # 195057286139
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 48.0 mm |
Length | 3 inch |
Dimension L | 2 inch |
Dimension D | 4.625 inch |
Dimension E | 1.5 inch |
Dimension B | 3.125 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 5.551 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (36VE95)
- 3M Spindle Bearing - Double Row Angular Contact A0938, 1/pk (28148)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 9/16 (E 1 9/16)
- B B Manufacturing Bushings