Shop All Tapered & QD Bushings
B B Manufacturing
SFx30mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx30mm
Zoro # G105367548
product price: $43.23
/ea
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30.0 mm
- Length 3 inch
- Dimension E 1.5 inch
- Dimension B 3.125 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx30mm
- Zoro # G105367548
- UPC # 195057202634
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 30.0 mm |
Length | 3 inch |
Dimension E | 1.5 inch |
Dimension B | 3.125 inch |
Dimension L | 2 inch |
Dimension D | 4.625 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 5.551 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (7JEM)
- CARLISLE BX136 Gold-Ribbon Cog-Belt (BX136)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- B B Manufacturing Bushings