Shop All Tapered & QD Bushings
B B Manufacturing
SFx2-3/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx2-3/16
Zoro # G905367557
product price: $43.23
/ea
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 inch
- Length 3 inch
- Material Steel
- Dimension E 1.5 inch
- Dimension D 4.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx2-3/16
- Zoro # G905367557
- UPC # 195057202498
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 inch |
Length | 3 inch |
Dimension E | 1.5 inch |
Dimension D | 4.625 inch |
Dimension B | 3.125 inch |
Dimension L | 2 inch |
Bolt Circle Dia. | 3.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING 1610x7/8, TL Bushing, C45 Steel, Black Oxide (1610x7/8)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1008 X 22MM-KW BUSHING (1008 X 22MM-KW BUSHING)
- B B Manufacturing Tapered & QD Bushings