Shop All Tapered & QD Bushings
B B Manufacturing
SFx2-15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx2-15/16
Zoro # G805367312
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 inch
- Length 3 inch
- Bolt Circle Dia. 3.875 inch
- Dimension B 3.125 inch
- Dimension L 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # SFx2-15/16
- Zoro # G805367312
- UPC # 195057202610
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 inch |
Length | 3 inch |
Bolt Circle Dia. | 3.875 inch |
Dimension B | 3.125 inch |
Dimension L | 2 inch |
Dimension D | 4.625 inch |
Dimension E | 1.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- AVENTICS Single Subbase (R432031844)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1-1/8" ODx50ft. (BH1/2X1-1/8X50)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/4 In (F114)
- B B Manufacturing Bushings