Shop All Tapered & QD Bushings
B B Manufacturing
SFx2-1/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx2-1/16
Zoro # G005367105
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/16 inch
- Length 3 inch
- Dimension D 4.625 inch
- Dimension B 3.125 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # SFx2-1/16
- Zoro # G005367105
- UPC # 195057202474
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/16 inch |
Length | 3 inch |
Dimension D | 4.625 inch |
Dimension B | 3.125 inch |
Dimension L | 2 inch |
Bolt Circle Dia. | 3.875 inch |
Dimension E | 1.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 3.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LUBRIPLATE No. 110, 4/6 Lb Tubs, Shoe Brake Grease (L0037-005)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Brass (30E707)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- B B Manufacturing Tapered & QD Bushings