Shop All Tapered & QD Bushings
B B Manufacturing
SFx15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx15/16
Zoro # G705367283
product price: $43.23
/ea
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 inch
- Length 3 inch
- Dimension B 3.125 inch
- Bolt Circle Dia. 3.875 inch
- Dimension D 4.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx15/16
- Zoro # G705367283
- UPC # 195057202290
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 inch |
Length | 3 inch |
Dimension B | 3.125 inch |
Bolt Circle Dia. | 3.875 inch |
Dimension D | 4.625 inch |
Dimension E | 1.5 inch |
Dimension L | 2 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 3.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/4"-28SAE-LT CS Z3 (H1641Z3)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B Manufacturing Bushings