Shop All Tapered & QD Bushings
B B Manufacturing
SFx1-3/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # SFx1-3/4
Zoro # G005367136
product price: $43.23
/ea
Sold in multiples of 2 for $86.46
$86.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 inch
- Length 3 inch
- Dimension B 3.125 inch
- Dimension D 4.625 inch
- Dimension E 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SFx1-3/4
- Zoro # G005367136
- UPC # 195057202429
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 inch |
Length | 3 inch |
Dimension B | 3.125 inch |
Dimension D | 4.625 inch |
Dimension E | 1.5 inch |
Dimension L | 2 inch |
Bolt Circle Dia. | 3.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- KEYSCO TOOLS Hand Drum Pump, 5 gal. (77211)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- B B Manufacturing Bushings