Shop All Tapered & QD Bushings
B B Manufacturing
SF-IDL-BUSH-NH, Idler Bushing
Mfr # SF-IDL-BUSH-NH
Zoro # G705366965
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 inch
- Material Ductile Iron
- Width 5 inch
- Weight 3.5 lbs
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SF-IDL-BUSH-NH
- Zoro # G705366965
- UPC # 195057678385
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Length | 3 inch |
Width | 5 inch |
Height | 5 inch |
Details
Item - Tapered and QD Bushings | Idler Bushing |
Material | Ductile Iron |
Weight | 3.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Bushing |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- NOBLES/TENNANT HOSE ASSEMBLY 57 x 1.5 BLACK SMOOTH - TWO 1.5IN SHORT CUFFS (1014026)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- DODGE 1210 X 1 1/8 Keyway Taper Locking Bushing (1210 1-1/8 BORE)
- B B MANUFACTURING SKx35mm, QD Bushing, C45 Steel, Black Oxide, (SKx35mm)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- DODGE 1108 X 1-1/8-KW Taper Lock Bushing (117077 1108 X1-1/8)
- B B Manufacturing Bushings