Shop All Tapered & QD Bushings
B B Manufacturing
SDx1-7/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDx1-7/8
Zoro # G005367075
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 inch
- Length 1.75 inch
- Dimension B 2.188 inch
- Dimension L 1.813 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDx1-7/8
- Zoro # G005367075
- UPC # 195057201668
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/8 inch |
Length | 1.75 inch |
Dimension B | 2.188 inch |
Dimension L | 1.813 inch |
Dimension D | 3.188 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension E | 1.375 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Pto B Sec 111 (954-04055)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1132)
- SKF SKF 6200 2RSH/LT, Single Row Ball Bearings (6200 2RSH/LT)
- SKF SKF-6306 2RS C3, Single Row Ball Brgs, 6306 2RS C3 (6306 2RS C3)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-7/8)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- DODGE 3020 X 1-15/16-KW Taper Lock Bushing (117117)
- B B Manufacturing Bushings