Shop All Tapered & QD Bushings
B B Manufacturing
SDx1-7/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDx1-7/16
Zoro # G205366960
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 inch
- Length 1.75 inch
- Dimension D 3.188 inch
- Bolt Circle Dia. 2.688 inch
- Dimension E 1.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDx1-7/16
- Zoro # G205366960
- UPC # 195057201590
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 inch |
Length | 1.75 inch |
Dimension D | 3.188 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension E | 1.375 inch |
Dimension L | 1.813 inch |
Dimension B | 2.188 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-41)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING 3020x65mm, TL Bushing, C45 Steel, Black Oxide, (3020x65mm)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- B B Manufacturing Bushings