Shop All Tapered & QD Bushings
B B Manufacturing
SDx1-5/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDx1-5/8
Zoro # G105366954
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 inch
- Length 1.75 inch
- Material Steel
- Dimension E 1.375 inch
- Dimension D 3.188 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDx1-5/8
- Zoro # G105366954
- UPC # 195057201620
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 inch |
Length | 1.75 inch |
Dimension E | 1.375 inch |
Dimension D | 3.188 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Dimension L | 1.813 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- B B MANUFACTURING JAx1, QD Bushing, C45 Steel, Black Oxide, (JAx1)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING SHx1, QD Bushing, C45 Steel, Black Oxide, (SHx1)
- B B MANUFACTURING SKx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/16)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- BANDO QD Bore 1 1/8 (1.125), Sh 1 1/8 (SH 1 1/8)
- B B Manufacturing Bushings