Shop All Tapered & QD Bushings
B B Manufacturing
SDx1-15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDx1-15/16
Zoro # G805366957
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 inch
- Length 1.75 inch
- Dimension E 1.375 inch
- Dimension D 3.188 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # SDx1-15/16
- Zoro # G805366957
- UPC # 195057201675
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 inch |
Length | 1.75 inch |
Dimension E | 1.375 inch |
Dimension D | 3.188 inch |
Dimension L | 1.813 inch |
Bolt Circle Dia. | 2.688 inch |
Dimension B | 2.188 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant System, 2 Lines (30802)
- GAST Stock 2Am-Ncc-43A Air Motor (2AM-NCC-43A)
- CONTINENTAL CONTITECH CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- DODGE 1610 X 1 5/16-KW Taper Lock Bushing (1610 1-5/16)
- B B Manufacturing Bushings